Left Hand Insert, 3/4-10, PK2
Mfr # 83131LH
Zoro # G8717527
product price: $26.59
/pk 2, $13.30/eaKey Features
Thread Type
Coarse
Number of Pieces
2
Type
Standard
Length
1.125 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83131LH
Zoro #
G8717527
UPC #
-
Country of Origin
France
Dimensions
Length
1.125 in
Size
3/4"-10
Overall Length
1 1/8 in
Thread Size
3/4"-10
Details
Item
Left Hand Insert
Thread Type
Coarse
Number of Pieces
2
Type
Standard
Material
Stainless Steel
Application
Thread Repair
Includes
Insert
Compatible Material
Metal
Thread Direction
Left Hand
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Helical Insert Type
Free-Running
Finish
Plain
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 1/8 in, Thread Size 3/4 In.-10, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.