Left Hand Insert, 3/8-16, PK6
Mfr # 83120LH
Zoro # G8717441
product price: $58.99
/pk 6, $9.83/eaKey Features
Thread Type
Coarse
Size
3/8"-16
Application
Thread Repair
Type
Standard
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83120LH
Zoro #
G8717441
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8"-16
Length
0.562 in
Overall Length
9/16 in
Thread Size
3/8"-16
Details
Item
Left Hand Insert
Thread Type
Coarse
Application
Thread Repair
Type
Standard
Material
Stainless Steel
Includes
Insert
Number of Pieces
6
Finish
Plain
Thread Direction
Left Hand
Compatible Material
Metal
System of Measurement
Inch
Helical Insert Type
Free-Running
Manufacturer Location
Made in USA
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 9/16 in, Thread Size 3/8 In.-16, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Made in USA, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.