Zoro Homepage

Left Hand Insert, 3/8-24, PK6

  • Mfr # 83121LH

  • Zoro # G8717457


product price: $55.19
/pk 6, $9.20/ea

Key Features

Thread Type
Fine
Includes
Insert
Application
Thread Repair
Length
0.562 in
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83121LH
Zoro #
G8717457
UPC #
-
Country of Origin
United States

Dimensions

Length
0.562 in
Size
3/8"-24
Overall Length
9/16 in
Thread Size
3/8"-24

Details

Item
Left Hand Insert
Thread Type
Fine
Includes
Insert
Application
Thread Repair
Number of Pieces
6
Type
Standard
Material
Stainless Steel
Helical Insert Type
Free-Running
Thread Direction
Left Hand
System of Measurement
Inch
Finish
Plain
Compatible Material
Metal
Manufacturer Location
Made in USA

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 9/16 in, Thread Size 3/8 In.-24, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Made in USA, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.