Zoro Homepage

Left Hand Insert, 7/16-14, PK4

  • Mfr # 83122LH

  • Zoro # G8717466


product price: $41.59
/pk 4, $10.40/ea

Key Features

Thread Type
Coarse
Material
Stainless Steel
Length
0.656 in
Includes
Insert
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83122LH
Zoro #
G8717466
UPC #
-
Country of Origin
France

Dimensions

Length
0.656 in
Size
7/16"-14
Overall Length
21/32 in
Thread Size
7/16"-14

Details

Item
Left Hand Insert
Thread Type
Coarse
Material
Stainless Steel
Includes
Insert
Number of Pieces
4
Application
Thread Repair
Type
Standard
Thread Direction
Left Hand
Compatible Material
Metal
Finish
Plain
Manufacturer Location
Globally Sourced
Helical Insert Type
Free-Running
System of Measurement
Inch

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 21/32 in, Thread Size 7/16 In.-14, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.