Zoro Homepage

Left Hand Insert, 7/16-20, 4pcs.

  • Mfr # 82123LH

  • Zoro # G8717134


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Fine
Includes
Insert, Tap, Tool
Application
Thread Repair
Number of Pieces
6
Length
0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82123LH
Zoro #
G8717134
UPC #
-
Country of Origin
United States

Dimensions

Length
0.656 in
Size
7/16"-20
Thread Size
7/16"-20
Insert Length
21/32 in
Number of Sizes
1

Details

Item
Thread Repair Kit
Thread Type
Fine
Includes
Insert, Tap, Tool
Application
Thread Repair
Number of Pieces
6
Type
Standard
Material
Stainless Steel
Insert Material
Stainless Steel
Compatible Material
Metal
Insert Types Included
Helical Inserts
Helical Insert Type
Free-Running
System of Measurement
Inch
Tool Material
Stainless Steel
Finish
Plain
Manufacturer Location
Made in USA
Thread Direction
Left Hand
Number of Inserts
4

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 21/32 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 7/16 In.-20, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.