Left Hand Insert, 7/16-20, PK4
Mfr # 83123LH
Zoro # G8717475
product price: $39.49
/pk 4, $9.87/eaKey Features
Thread Type
Fine
Type
Standard
Number of Pieces
4
Length
0.656 in
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83123LH
Zoro #
G8717475
UPC #
-
Country of Origin
United States
Dimensions
Length
0.656 in
Size
7/16"-20
Overall Length
21/32 in
Thread Size
7/16"-20
Details
Item
Left Hand Insert
Thread Type
Fine
Type
Standard
Number of Pieces
4
Application
Thread Repair
Includes
Insert
Material
Stainless Steel
System of Measurement
Inch
Helical Insert Type
Free-Running
Manufacturer Location
Made in USA
Finish
Plain
Thread Direction
Left Hand
Compatible Material
Metal
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 21/32 in, Thread Size 7/16 In.-20, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Made in USA, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.