Left Hand Insert, 7/8-14, 2pcs.
Mfr # 82134LH
Zoro # G8717195
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Material
Stainless Steel
Length
1.312 in
Size
7/8"-14
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82134LH
Zoro #
G8717195
UPC #
-
Country of Origin
United States
Dimensions
Length
1.312 in
Size
7/8"-14
Insert Length
1 5/16 in
Thread Size
7/8"-14
Number of Sizes
1
Details
Item
Thread Repair Kit
Thread Type
Fine
Material
Stainless Steel
Type
Standard
Includes
Insert, Tap, Tool
Number of Pieces
4
Application
Thread Repair
Insert Material
Stainless Steel
System of Measurement
Inch
Compatible Material
Metal
Tool Material
Stainless Steel
Finish
Plain
Helical Insert Type
Free-Running
Thread Direction
Left Hand
Number of Inserts
2
Insert Types Included
Helical Inserts
Manufacturer Location
Made in USA
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 5/16 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 7/8 In.-14, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.