Zoro Homepage

Left Hand Insert, 7/8-9, PK2

  • Mfr # 83133LH

  • Zoro # G8717545


product price: $32.39
/pk 2, $16.20/ea

Key Features

Thread Type
Coarse
Application
Thread Repair
Length
1.312 in
Includes
Insert
Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83133LH
Zoro #
G8717545
UPC #
-
Country of Origin
France

Dimensions

Length
1.312 in
Size
7/8"-9
Overall Length
1 5/16 in
Thread Size
7/8"-9

Details

Item
Left Hand Insert
Thread Type
Coarse
Application
Thread Repair
Includes
Insert
Type
Standard
Material
Stainless Steel
Number of Pieces
2
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Compatible Material
Metal
Thread Direction
Left Hand
Finish
Plain
Helical Insert Type
Free-Running

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 5/16 in, Thread Size 7/8 In.-9, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.