Zoro Homepage

Left Hand Insert, M10x1.5, PK6

  • Mfr # 83165LH

  • Zoro # G8717624


product price: $56.59
/pk 6, $9.43/ea

Key Features

Thread Type
Metric
Material
Stainless Steel
Size
M10x1.5
Type
Standard
Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83165LH
Zoro #
G8717624
UPC #
-
Country of Origin
France

Dimensions

Size
M10x1.5
Length
15 mm
Overall Length
19/32 in
Thread Size
M10-1.50

Details

Item
Left Hand Insert
Thread Type
Metric
Material
Stainless Steel
Type
Standard
Number of Pieces
6
Application
Thread Repair
Includes
Insert
System of Measurement
Metric
Compatible Material
Metal
Manufacturer Location
Globally Sourced
Finish
Plain
Helical Insert Type
Free-Running
Thread Direction
Left Hand

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 19/32 in, Thread Size M10-1.50, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.