Zoro Homepage

Left Hand Insert, M12x.75, 6pcs.

  • Mfr # 82171LH

  • Zoro # G8717283


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Metric
Material
Stainless Steel
Includes
Insert, Tap, Tool
Application
Thread Repair
Size
M12x.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82171LH
Zoro #
G8717283
UPC #
-
Country of Origin
United States

Dimensions

Size
M12x.75
Length
18 mm
Thread Size
M12
Insert Length
45/64 in
Number of Sizes
1

Details

Item
Thread Repair Kit
Thread Type
Metric
Material
Stainless Steel
Includes
Insert, Tap, Tool
Application
Thread Repair
Type
Standard
Number of Pieces
8
Insert Material
Stainless Steel
Insert Types Included
Helical Inserts
System of Measurement
Metric
Tool Material
Stainless Steel
Helical Insert Type
Free-Running
Manufacturer Location
Made in USA
Number of Inserts
6
Compatible Material
Metal
Finish
Plain
Thread Direction
Left Hand

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 45/64 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M12, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.