Zoro Homepage

Left Hand Insert, M12x.75, PK6

  • Mfr # 83171LH

  • Zoro # G8717642


product price: $66.89
/pk 6, $11.15/ea

Key Features

Thread Type
Metric
Includes
Insert
Application
Thread Repair
Material
Stainless Steel
Size
M12x.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83171LH
Zoro #
G8717642
UPC #
-
Country of Origin
France

Dimensions

Size
M12x.75
Length
18 mm
Overall Length
45/64 in
Thread Size
M12-.75

Details

Item
Left Hand Insert
Thread Type
Metric
Includes
Insert
Application
Thread Repair
Material
Stainless Steel
Type
Standard
Number of Pieces
6
Helical Insert Type
Free-Running
Thread Direction
Left Hand
Finish
Plain
System of Measurement
Metric
Compatible Material
Metal
Manufacturer Location
Globally Sourced

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 45/64 in, Thread Size M12-.75, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.