Left Hand Insert, M14x2, 6pcs.
Mfr # 82173LH
Zoro # G8717301
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Length
21 mm
Includes
Insert, Tap, Tool
Material
Stainless Steel
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82173LH
Zoro #
G8717301
UPC #
-
Country of Origin
United States
Dimensions
Length
21 mm
Size
M14x2
Number of Sizes
1
Insert Length
53/64 in
Thread Size
M14
Details
Item
Thread Repair Kit
Thread Type
Metric
Includes
Insert, Tap, Tool
Material
Stainless Steel
Type
Standard
Number of Pieces
8
Application
Thread Repair
Insert Material
Stainless Steel
Manufacturer Location
Made in USA
Helical Insert Type
Free-Running
Insert Types Included
Helical Inserts
Compatible Material
Metal
Thread Direction
Left Hand
Tool Material
Stainless Steel
System of Measurement
Metric
Number of Inserts
6
Finish
Plain
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 53/64 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M14, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.