Zoro Homepage

Left Hand Insert, M14x2, PK6

  • Mfr # 83173LH

  • Zoro # G8717667


product price: $66.59
/pk 6, $11.10/ea

Key Features

Thread Type
Metric
Size
M14x2
Length
21 mm
Includes
Insert
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83173LH
Zoro #
G8717667
UPC #
-
Country of Origin
France

Dimensions

Size
M14x2
Length
21 mm
Overall Length
53/64 in
Thread Size
M14-2.00

Details

Item
Left Hand Insert
Thread Type
Metric
Includes
Insert
Number of Pieces
6
Material
Stainless Steel
Application
Thread Repair
Type
Standard
Helical Insert Type
Free-Running
Finish
Plain
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Compatible Material
Metal
Thread Direction
Left Hand

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 53/64 in, Thread Size M14-2.00, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.