Left Hand Insert, M16x2, 4pcs.
Mfr # 82175LH
Zoro # G8717326
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Length
24 mm
Number of Pieces
6
Size
M16x2
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82175LH
Zoro #
G8717326
UPC #
-
Country of Origin
United States
Dimensions
Length
24 mm
Size
M16x2
Thread Size
M16
Number of Sizes
1
Insert Length
15/16 in
Details
Item
Thread Repair Kit
Thread Type
Metric
Number of Pieces
6
Application
Thread Repair
Includes
Insert, Tap, Tool
Type
Standard
Material
Stainless Steel
Insert Material
Stainless Steel
Insert Types Included
Helical Inserts
Number of Inserts
4
System of Measurement
Metric
Finish
Plain
Manufacturer Location
Made in USA
Helical Insert Type
Free-Running
Thread Direction
Left Hand
Tool Material
Stainless Steel
Compatible Material
Metal
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M16, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.