Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Hand Insert, M16x2, PK4

  • Mfr # 83175LH

  • Zoro # G8717685


product price: $42.79
/pk 4, $10.70/ea

Key Features

Thread Type
Metric
Includes
Insert
Length
24 mm
Type
Standard
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83175LH
Zoro #
G8717685
UPC #
-
Country of Origin
France

Dimensions

Length
24 mm
Size
M16x2
Overall Length
15/16 in
Thread Size
M16-2.00

Details

Item
Left Hand Insert
Thread Type
Metric
Includes
Insert
Type
Standard
Number of Pieces
4
Material
Stainless Steel
Application
Thread Repair
Compatible Material
Metal
Manufacturer Location
Globally Sourced
Finish
Plain
System of Measurement
Metric
Helical Insert Type
Free-Running
Thread Direction
Left Hand

Description

Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 15/16 in, Thread Size M16-2.00, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.