Left Hand Insert, M18x1.5, 4pcs.
Mfr # 82176LH
Zoro # G8717335
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Type
Standard
Size
M18x1.5
Application
Thread Repair
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82176LH
Zoro #
G8717335
UPC #
-
Country of Origin
United States
Dimensions
Size
M18x1.5
Length
27 mm
Thread Size
M18
Insert Length
1 1/16 in
Number of Sizes
1
Details
Item
Thread Repair Kit
Thread Type
Metric
Type
Standard
Application
Thread Repair
Material
Stainless Steel
Includes
Insert, Tap, Tool
Number of Pieces
6
Insert Material
Stainless Steel
Insert Types Included
Helical Inserts
Helical Insert Type
Free-Running
Thread Direction
Left Hand
Number of Inserts
4
Finish
Plain
Tool Material
Stainless Steel
Compatible Material
Metal
System of Measurement
Metric
Manufacturer Location
Made in USA
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/16 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M18, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.