Left Hand Insert, M20x1.5, 2pcs.
Mfr # 82179LH
Zoro # G8717353
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Length
30 mm
Number of Pieces
4
Type
Standard
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82179LH
Zoro #
G8717353
UPC #
-
Country of Origin
United States
Dimensions
Length
30 mm
Size
M20x1.5
Thread Size
M20
Insert Length
1 3/16 in
Number of Sizes
1
Details
Item
Thread Repair Kit
Thread Type
Metric
Number of Pieces
4
Type
Standard
Material
Stainless Steel
Includes
(2) Inserts, Insulation Tool, Tap
Application
Thread Repair
Insert Material
Stainless Steel
Compatible Material
Metal
Insert Types Included
Helical Inserts
System of Measurement
Metric
Manufacturer Location
Made in USA
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Thread Direction
Left Hand
Finish
Plain
Number of Inserts
2
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 3/16 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M20, Thread Type Metric, Manufacturer Location Made in USA, Includes (2) Inserts, Insulation Tool, Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.