Left Hand Insert, M20x2.5, PK2
Mfr # 83181LH
Zoro # G8717721
product price: $33.79
/pk 2, $16.90/eaKey Features
Thread Type
Metric
Number of Pieces
2
Size
M20x2.5
Material
Stainless Steel
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83181LH
Zoro #
G8717721
UPC #
-
Country of Origin
France
Dimensions
Size
M20x2.5
Length
30 mm
Overall Length
1 3/16 in
Thread Size
M20-2.50
Details
Item
Left Hand Insert
Thread Type
Metric
Number of Pieces
2
Material
Stainless Steel
Application
Thread Repair
Type
Standard
Includes
Insert
Thread Direction
Left Hand
Compatible Material
Metal
Helical Insert Type
Free-Running
Finish
Plain
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 3/16 in, Thread Size M20-2.50, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.