Zoro Homepage

Left Hand Insert, M22x1.5, 2pcs.

  • Mfr # 82182LH

  • Zoro # G8717371


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Metric
Application
Thread Repair
Material
Stainless Steel
Includes
Insert, Tap, Tool
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82182LH
Zoro #
G8717371
UPC #
-
Country of Origin
United States

Dimensions

Length
33 mm
Size
M22x1.5
Thread Size
M22
Insert Length
1 19/64 in
Number of Sizes
1

Details

Item
Thread Repair Kit
Thread Type
Metric
Application
Thread Repair
Material
Stainless Steel
Includes
Insert, Tap, Tool
Number of Pieces
4
Type
Standard
Insert Material
Stainless Steel
Tool Material
Stainless Steel
Manufacturer Location
Made in USA
System of Measurement
Metric
Compatible Material
Metal
Thread Direction
Left Hand
Finish
Plain
Number of Inserts
2
Helical Insert Type
Free-Running
Insert Types Included
Helical Inserts

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 19/64 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M22, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.