Left Hand Insert, M24x3, 2pcs.
Mfr # 82187LH
Zoro # G8717396
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Size
M24x3
Application
Thread Repair
Number of Pieces
4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82187LH
Zoro #
G8717396
UPC #
-
Country of Origin
United States
Dimensions
Size
M24x3
Length
36 mm
Thread Size
M24
Insert Length
1 27/64 in
Number of Sizes
1
Details
Item
Thread Repair Kit
Thread Type
Metric
Application
Thread Repair
Number of Pieces
4
Material
Stainless Steel
Type
Standard
Includes
Insert, Tap, Tool
Insert Material
Stainless Steel
System of Measurement
Metric
Helical Insert Type
Free-Running
Compatible Material
Metal
Insert Types Included
Helical Inserts
Finish
Plain
Tool Material
Stainless Steel
Manufacturer Location
Made in USA
Thread Direction
Left Hand
Number of Inserts
2
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 27/64 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M24, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.