Left Hand Insert, M6x1, 6pcs.
Mfr # 82157LH
Zoro # G8717222
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Size
M6x1
Includes
Insert, Tap, Tool
Number of Pieces
8
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82157LH
Zoro #
G8717222
UPC #
-
Country of Origin
United States
Dimensions
Size
M6x1
Length
9 mm
Number of Sizes
1
Thread Size
M6
Insert Length
23/64 in
Details
Item
Thread Repair Kit
Thread Type
Metric
Includes
Insert, Tap, Tool
Number of Pieces
8
Application
Thread Repair
Material
Stainless Steel
Type
Standard
Insert Material
Stainless Steel
Manufacturer Location
Made in USA
Tool Material
Stainless Steel
Finish
Plain
Compatible Material
Metal
Number of Inserts
6
System of Measurement
Metric
Thread Direction
Left Hand
Insert Types Included
Helical Inserts
Helical Insert Type
Free-Running
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 23/64 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M6, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.