Left Hand Insert, M6x1, PK6
Mfr # 83157LH
Zoro # G8717581
product price: $58.99
/pk 6, $9.83/eaKey Features
Thread Type
Metric
Length
9 mm
Type
Standard
Material
Stainless Steel
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83157LH
Zoro #
G8717581
UPC #
-
Country of Origin
France
Dimensions
Length
9 mm
Size
M6x1
Overall Length
23/64 in
Thread Size
M6-1.00
Details
Item
Left Hand Insert
Thread Type
Metric
Type
Standard
Material
Stainless Steel
Application
Thread Repair
Number of Pieces
6
Includes
Insert
Compatible Material
Metal
System of Measurement
Metric
Thread Direction
Left Hand
Finish
Plain
Manufacturer Location
Globally Sourced
Helical Insert Type
Free-Running
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 23/64 in, Thread Size M6-1.00, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.