Zoro Homepage

Left Hand Insert, M8x1, 6pcs.

  • Mfr # 82159LH

  • Zoro # G8717231


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Metric
Size
M8x1
Type
Standard
Length
12 mm
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82159LH
Zoro #
G8717231
UPC #
-
Country of Origin
United States

Dimensions

Size
M8x1
Length
12 mm
Insert Length
15/32 in
Number of Sizes
1
Thread Size
M8

Details

Item
Thread Repair Kit
Thread Type
Metric
Type
Standard
Number of Pieces
8
Includes
Insert, Tap, Tool
Material
Stainless Steel
Application
Thread Repair
Insert Material
Stainless Steel
Insert Types Included
Helical Inserts
System of Measurement
Metric
Compatible Material
Metal
Helical Insert Type
Free-Running
Manufacturer Location
Made in USA
Thread Direction
Left Hand
Finish
Plain
Tool Material
Stainless Steel
Number of Inserts
6

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/32 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M8, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.