Left Hand Insert, M8x1.25, 6pcs.
Mfr # 82160LH
Zoro # G8717247
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Type
Standard
Number of Pieces
8
Length
12 mm
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82160LH
Zoro #
G8717247
UPC #
-
Country of Origin
United States
Dimensions
Length
12 mm
Size
M8x1.25
Insert Length
15/32 in
Thread Size
M8
Details
Item
Thread Repair Kit
Thread Type
Metric
Type
Standard
Number of Pieces
8
Application
Thread Repair
Material
Stainless Steel
Includes
Insert, Tap, Tool
Insert Material
Stainless Steel
System of Measurement
Metric
Number of Inserts
6
Tool Material
Stainless Steel
Finish
Plain
Manufacturer Location
Made in USA
Compatible Material
Metal
Helical Insert Type
Free-Running
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/32 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, System of Measurement Metric, Thread Size M8, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.