Left Hand Single Shank Body Nozzle
Mfr # 3JEY8
Zoro # G4751853
product price: $10.29
/eaKey Features
Size
1/2 in
For Use With
25 gal AVT Boom Sprayers
Wand Material
Plastic
Overall Length
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3JEY8
Zoro #
G4751853
UPC #
733029103147
Country of Origin
United States
Dimensions
Size
1/2 in
Overall Length
5 in
Nozzle Size
1/2 in
Details
Item
Body Nozzle
For Use With
25 gal AVT Boom Sprayers
Wand Material
Plastic
Color
Black
Product Type
Nozzle
Description
Body Nozzle, For Use With 25 gal AVT Boom Sprayers, Size 1/2 in, Wand Material Plastic, Overall Length 5 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.