N-Cade Barricade, Polypropylene, Not Retroreflective, 36 in Height, 36 in Length, 9 lb

  • Mfr # 97-01-006-02

  • Zoro # G8478267


product price:  $78.65
/ea
Free Shipping & Returns

Key Features

Color
Orange/White
Material
Polypropylene
Height
36 in
Weight
9 lb
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-01-006-02
Zoro #
G8478267
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Length
36 in
Width
12 1/2 in
Panel Width
12 in
Storage Size Length
36 in
Panel Length
24 in
Storage Size Width
12 1/2 in
Overall Height
36 in
Overall Length
36 in
Depth
12 in
Top Panel Height
24 in

Details

Item
N-Cade Barricade
Color
Orange/White
Material
Polypropylene
Weight
9 lb
Standards
MASH, MUTCD, NCHRP-350
Fillable
No
Interlocking
No
Foldable
Yes
Legend
Blank
Tape Color
Orange/White
Tape Material
Vinyl
Barricade Type
Type 1
Empty Weight
9 lb
Style
Leg Frame
Meets MUTCD Requirements
Yes
Type
Type I
Panel Material
Plastic
Frame Material
Plastic
Reflective Stripe Color
Orange/White
Includes Reflective Striping
Yes
Barricade Color
Orange/White
Replaceable Panels
Yes
Meets NCHRP 350 Testing Criteria
Yes
Accepts Weight Cartridge
Yes
Accepts Light
Yes
Placement Type
Permanent, Short Term
Reflective Grade
Not Retroreflective

Description

N-Cade Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 9 lb, Type Type I, Reflective Grade High-Intensity Prismatic, Barricade Color White, Fillable No, Overall Depth 12 in, Overall Height 36 in, Overall Length 36 in, Legend Blank, Interlocking No, Frame Material Plastic, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Accepts Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.