Zoro Homepage

Lens 13W Fluorescent (Formerly LumaPro)

  • Mfr # EL188108L1G

  • Zoro # G8445315


product price: $19.45
/ea

Key Features

Fits Brand
Dayton
Product Type
Lens 13W Fluorescent
Compatible with Brand
Dayton
Wattage
13 W
Compatible with Manufacturer Model Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL188108L1G
Zoro #
G8445315
UPC #
190735580530
Country of Origin
United States

Details

Item
Lens Fluorescent
Fits Brand
Dayton
Product Type
Lens 13W Fluorescent
Compatible with Brand
Dayton
Wattage
13 W
Compatible with Manufacturer Model Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Compatible Manufacturer Part Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Compatible Manufacturer Model Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Shop By
Closeouts
For Use With Mfr. Model Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Compatible with Manufacturer Model No.
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Compatible with Mfr. Model No.
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
For Use with Mfr Model Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Compatible Pump Manufacturer Part Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72
Compatible Mfr. Model Number
2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72

Description

Formerly LumaPro.

Lens Fluorescent, Product Type Lens 13W Fluorescent, Compatible with Manufacturer Model Number 2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72, Compatible with Brand Dayton, Wattage 13 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.