Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Set, 1/8 In. H, Steel, 2CDY4

  • Mfr # 2CDY4

  • Zoro # G2625235


product price: $42.79
/ea

Key Features

Material
Steel
Shank Length
2 3/4 in
Character Height
1/8 in
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CDY4
Zoro #
G2625235
UPC #
190735440452
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
2 3/4 in
Character Height
1/8 in
Shank Size Square
3/8 in
Shank Thickness
3/8 in
For Shank Diameter
3/8 in
Shank Width
3/8 in

Details

Item
Letter Set
Material
Steel
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Impression Letter Type
Low Stress Full Character
Indication
Character and Size are Marked on Thumb Side
Font
British
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Impression Character Style
Low Stress Full Character
Product Type
Hand Stamp Kit
Letter Casing
Uppercase
US DOE RDT-F7-3T Specification Compliance
No
Characters Included
A to Z, Ampersand (&)
Includes Holder
No
Character Type Set
Letter Set
Duty
Moderate
Stamp Material
Steel

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 62 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Flat-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.