Zoro Homepage

Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel

  • Mfr # HRIG-POA 50G

  • Zoro # G7628917


product price: $71.65
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Leveling Pad
Load Rating
550 lb
Wheel Dia.
2 in
Wheel Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRIG-POA 50G
Zoro #
G7628917
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 in
Wheel Width
13/16 in
Mounting Height
3 5/16 in
Mounting Bolt Dia.
13/32"
Maximum Leveling Height
3 35/64 in
Thread Size
M12
Overall Height
3 5/16 in
Caster Thread Size
M12
Caster Stem Size
M12 x 15

Description

Stem Caster, Swivel Caster with Leveling Pad, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Nylon Wheel/Tread Material, 3 5/16 in Mounting Height, Plain, M12 x 15 Caster Stem Size, Threaded Bolt Hole, Aluminum Caster Frame Material, Powder Coated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.