Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Glides, Screw-In, Round, 7/8", PK24

  • Mfr # 9449

  • Zoro # G0643395


product price: $12.99
/pk 24, $0.54/ea

Key Features

Color
Silver
Shape
Circle
Primary Furniture Tip Color
Silver
Dia.
7/8 in
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9449
Zoro #
G0643395
UPC #
039003094495
Country of Origin
China

Dimensions

Dia.
7/8 in
Length
1/2 in
Thread Size
1/4"-20
Overall Height
1/2 in
Overall Diameter
7/8 in
Screw Thread Size
1/4"-20

Details

Item
Leveling Glides
Color
Silver
Shape
Circle
Primary Furniture Tip Color
Silver
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Furniture Tip Attachment Method
Screw-In
Primary Furniture Tip Material
Nickel
Furniture Tip Cushion Material
Rubber
Attachment Method
Screw-In
For Floor Surface
Carpet, Hard Floors, Vinyl
Product Type
Furniture Glides
Pad Material
Nickel

Description

Leveling Glide, Adjustable, Length 1/2 In., Size 7/8 In., Material Nickel, Base Non-rusting Nickel, Kind to Carpets and Hard Floors, For Use With Pieces with Existing Sockets 1/4 In. to 20 In. Thread, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.