Zoro Homepage

Lever Door Holder, Stn Chrome, Solid Brass

  • Mfr # 33J791

  • Zoro # G4980421


product price: $27.95
/ea

Key Features

Mounting Type
Door-Mount
Height
2 1/4 in
Width
1 1/8 in
Material
Solid Brass
Projection
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J791
Zoro #
G4980421
UPC #
190735464908
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/4 in
Width
1 1/8 in
Holder Base Height
2 1/4 in
Holder Base Width
1 1/8 in
Overall Height
2 1/4 in
Overall Width
1 1/8 in

Details

Mounting Type
Door-Mount
Finish
Satin Chrome
Material
Solid Brass
Projection
3 5/8 in
Color
Gray
Tip Material
Rubber
Item
Lever Door Holder
Hardware
Included
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Lever Door Holder, Color Gray, Satin Chrome Finish, Material Solid Brass, Projection 3 5/8 in, Height 2 1/4 in, Width 1 1/8 in, Mounting Type Screw In, Tip Material Rubber, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.