Zoro Homepage

Lever Door Holder, Zinchite, 1-7/16"W

  • Mfr # 1XNK7

  • Zoro # G3008433


product price: $11.15
/ea

Key Features

Mounting Type
Door Mount
Width
1 7/16 in
Material
Zinc
Projection
4 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNK7
Zoro #
G3008433
UPC #
190735034743
Country of Origin
China

Dimensions

Width
1 7/16 in
Overall Width
1 7/16 in
Overall Height
4 in

Details

Mounting Type
Door Mount
Finish
Painted
Material
Zinc
Projection
4 in
Hardware
Included
Item
Lever Door Holder
Color
White
Tip Material
Rubber
ANSI/BHMA Finish
Primed For Painting
Includes Hardware
Hardware Included

Description

Lever Door Holder, Color White, Painted Finish, Material Zinc, Projection 4 in, Width 1 7/16 in, Mounting Type Screw In, Tip Material Rubber, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.