Zoro Homepage

Leverlock Ring

  • Mfr # RQ0516

  • Zoro # G8562023


product price: $28.59
/ea

Key Features

For Use With
New or Reconditioned drums
Type
14 in Dia
Color
Gray
For Use With Mfr. Model Number
CQ0502Q, CQ0802Q, CQ0802QL, CQ1002Q, CQ1002QL, CQ1602Q, HM0502Q, HM0802Q, HM1002Q
Outside Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQ0516
Zoro #
G8562023
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
14 in

Details

Item
Drum Ring
For Use With
New or Reconditioned drums
Type
14 in Dia
Color
Gray
For Use With Mfr. Model Number
CQ0502Q, CQ0802Q, CQ0802QL, CQ1002Q, CQ1002QL, CQ1602Q, HM0502Q, HM0802Q, HM1002Q
Ring Closure
Lever Lock
Ring Material Finish
Powder Coated
For Drum Capacity
5 to 16 gal

Description

Drum Ring, Color Gray, For Drum Capacity 5 to 16 gal, For Drum Outside Diameter Not Applicable, For Use With New or Reconditioned drums, Resistance Properties Not Applicable, Seal Material Not Applicable, Outside Diameter 14 in, Ring Closure Lever Lock, Ring Material Finish Powder Coated, Compatible with Grainger Part Number 19K301, 19K305, 19K306, 1MKZ6, 2GTW2, 1MKZ7, 20UK66, 5ERJ4, 4GY33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.