LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-13X36
Zoro # G716117174
product price: $5,567.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material Grade
A105/LF2
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-13X36
Zoro #
G716117174
UPC #
00197666186176
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.25 in
Overall Length
36 in
Outside Diameter
13 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material Grade
A105/LF2
Shape
Rod
Tensile Strength
70,000 psi
Elongation
22 %
Rockwell Hardness
93 HRB
Tolerance Rating
Standard
Fabrication
Hot Rolled
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
System of Measurement
Inch
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Yield Strength
36,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 13 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.