LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-13X6
Zoro # G716118881
product price: $1,046.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
System of Measurement
Inch
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-13X6
Zoro #
G716118881
UPC #
00197666186145
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
6 in
Outside Diameter
13 in
Outside Diameter Tolerance
+/-0.25 in
Details
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
System of Measurement
Inch
Fabrication
Hot Rolled
Heat Treatment
Air-Hardened
Yield Strength
36,000 psi
Elongation
22 %
Includes Material Certificate
No Certificates Included
Material Grade
A105/LF2
Galvanized
Not Galvanized
Rockwell Hardness
93 HRB
Tolerance Rating
Standard
Shape
Rod
Tensile Strength
70,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 13 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.