LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-15X12
Zoro # G816117296
product price: $2,560.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Rockwell Hardness
93 HRB
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-15X12
Zoro #
G816117296
UPC #
00197666186237
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.25 in
Outside Diameter
15 in
Overall Length
12 in
Details
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Rockwell Hardness
93 HRB
System of Measurement
Inch
Brinell Hardness
197 BHN
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Tensile Strength
70,000 psi
Heat Treatable
Heat Treatable
Shape
Rod
Tolerance Rating
Standard
Elongation
22 %
Yield Strength
36,000 psi
Mechanical Finish
Mill
Heat Treatment
Air-Hardened
Material Grade
A105/LF2
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 15 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.