Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-16X12

  • Zoro # G816117326


product price: $2,613.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Length Tolerance
+/-0.125 in
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Shape
Rod
Rockwell Hardness
93 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-16X12
Zoro #
G816117326
UPC #
00197666186275
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.25 in
Overall Length
12 in
Outside Diameter
16 in

Details

Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Item
Carbon Steel Rod
Shape
Rod
Rockwell Hardness
93 HRB
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tensile Strength
70,000 psi
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Elongation
22 %
Brinell Hardness
197 BHN
Yield Strength
36,000 psi
Tolerance Rating
Standard
Galvanized
Not Galvanized
Heat Treatment
Air-Hardened
Mechanical Finish
Mill
Material Grade
A105/LF2

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 16 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.