LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-1.75X12
Zoro # G816118217
product price: $37.89
/eaKey Features
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-1.75X12
Zoro #
G816118217
UPC #
00197666184547
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.015 in
Overall Length
12 in
Outside Diameter
1 3/4 in
Details
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Material Grade
A105/LF2
Fabrication
Hot Rolled
Rockwell Hardness
93 HRB
Tolerance Rating
Standard
Elongation
22 %
Shape
Rod
Heat Treatment
Air-Hardened
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Brinell Hardness
197 BHN
Tensile Strength
70,000 psi
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.