LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-1.75X24
Zoro # G216118169
product price: $61.65
/eaKey Features
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Overall Length
24 in
Heat Treatment
Air-Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-1.75X24
Zoro #
G216118169
UPC #
00197666184554
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.015 in
Outside Diameter
1 3/4 in
Details
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Material
Carbon Steel
Heat Treatment
Air-Hardened
Tolerance Rating
Standard
Galvanized
Not Galvanized
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Yield Strength
36,000 psi
Shape
Rod
Rockwell Hardness
93 HRB
Tensile Strength
70,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
A105/LF2
Elongation
22 %
Brinell Hardness
197 BHN
Fabrication
Hot Rolled
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.