Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-20X12

  • Zoro # G216117230


product price: $5,630.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Mechanical Finish
Mill
Brinell Hardness
197 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-20X12
Zoro #
G216117230
UPC #
00197666186398
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Length
12 in
Outside Diameter
20 in
Outside Diameter Tolerance
+/-0.25 in

Details

Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Mechanical Finish
Mill
Brinell Hardness
197 BHN
Tolerance Rating
Standard
Rockwell Hardness
93 HRB
Fabrication
Hot Rolled
Tensile Strength
70,000 psi
Heat Treatable
Heat Treatable
Material Grade
A105/LF2
Yield Strength
36,000 psi
Elongation
22 %
Heat Treatment
Air-Hardened
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
System of Measurement
Inch
Shape
Rod

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 20 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.