Shop ZORO SELECT

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-2.5X72
  • Zoro # G216118152

product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD-A105-2.5X72
Zoro #
G216118152
UPC #
00197666184721
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.015 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Material Grade
A105/LF2
Heat Treatment
Air-Hardened
System of Measurement
Inch
Shape
Rod
Rockwell Hardness
93 HRB
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Tolerance Rating
Standard
Elongation
22 %
Shell Material
Carbon Steel

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.