LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-2.75X72
Zoro # G316118168
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Brinell Hardness
197 BHN
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-2.75X72
Zoro #
G316118168
UPC #
00197666184776
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter
2 3/4 in
Outside Diameter Tolerance
+/-0.015 in
Overall Length
6 ft
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Brinell Hardness
197 BHN
Galvanized
Not Galvanized
Elongation
22 %
Heat Treatable
Heat Treatable
Rockwell Hardness
93 HRB
System of Measurement
Inch
Shape
Rod
Yield Strength
36,000 psi
Tolerance Rating
Standard
Heat Treatment
Air-Hardened
Tensile Strength
70,000 psi
Includes Material Certificate
No Certificates Included
Material Grade
A105/LF2
Fabrication
Hot Rolled
Mechanical Finish
Mill
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.