Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-2X6

  • Zoro # G716118157


product price: $29.99
/ea

Key Features

Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Length Tolerance
+/-0.125 in
System of Measurement
Inch
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-2X6
Zoro #
G716118157
UPC #
00197666184585
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.015 in
Outside Diameter
2 in
Overall Length
6 in

Details

Item
Carbon Steel Rod
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
System of Measurement
Inch
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
93 HRB
Shape
Rod
Tensile Strength
70,000 psi
Heat Treatment
Air-Hardened
Fabrication
Hot Rolled
Mechanical Finish
Mill
Yield Strength
36,000 psi
Material Grade
A105/LF2
Elongation
22 %
Brinell Hardness
197 BHN
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.