LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-3.625X6
Zoro # G316118359
product price: $61.29
/eaKey Features
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Rockwell Hardness
93 HRB
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-3.625X6
Zoro #
G316118359
UPC #
00197666184936
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter
3 5/8 in
Outside Diameter Tolerance
+/-0.015 in
Overall Length
6 in
Details
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Item
Carbon Steel Rod
Rockwell Hardness
93 HRB
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Shape
Rod
Material Grade
A105/LF2
Galvanized
Not Galvanized
Elongation
22 %
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
197 BHN
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Yield Strength
36,000 psi
Tensile Strength
70,000 psi
Heat Treatment
Air-Hardened
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3 5/8 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.