Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-5.25X36

  • Zoro # G516118166


product price: $593.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-0.125 in
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Outside Diameter
5 1/4 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-5.25X36
Zoro #
G516118166
UPC #
00197666185315
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
5 1/4 in
Outside Diameter Tolerance
+/-0.015 in
Overall Length
36 in

Details

Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Material
Carbon Steel
Tensile Strength
70,000 psi
Includes Material Certificate
No Certificates Included
Material Grade
A105/LF2
Tolerance Rating
Standard
Yield Strength
36,000 psi
Elongation
22 %
Shape
Rod
Galvanized
Not Galvanized
Rockwell Hardness
93 HRB
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Fabrication
Hot Rolled
Mechanical Finish
Mill
System of Measurement
Inch

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 5 1/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.