Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-5.5X72

  • Zoro # G516118296


product price: $1,233.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Material
Carbon Steel
Yield Strength
36,000 psi
Outside Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-5.5X72
Zoro #
G516118296
UPC #
00197666185377
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
5 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.015 in

Details

Item
Carbon Steel Rod
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Yield Strength
36,000 psi
Material Grade
A105/LF2
Tolerance Rating
Standard
Galvanized
Not Galvanized
Shape
Rod
Heat Treatment
Air-Hardened
Tensile Strength
70,000 psi
Rockwell Hardness
93 HRB
Fabrication
Hot Rolled
Elongation
22 %
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 5 1/2 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.