LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-6.5X6
Zoro # G716118263
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.125 in
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
System of Measurement
Inch
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-6.5X6
Zoro #
G716118263
UPC #
00197666185537
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.015 in
Outside Diameter
6 1/2 in
Overall Length
6 in
Details
Item
Carbon Steel Rod
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Rod
Brinell Hardness
197 BHN
Tensile Strength
70,000 psi
Fabrication
Hot Rolled
Elongation
22 %
Includes Material Certificate
No Certificates Included
Material Grade
A105/LF2
Heat Treatment
Air-Hardened
Tolerance Rating
Standard
Rockwell Hardness
93 HRB
Galvanized
Not Galvanized
Mechanical Finish
Mill
Yield Strength
36,000 psi
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 6 1/2 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.