Shop ZORO SELECT
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LF2/A105 Carbon Steel Rod
- Mfr # ROD-A105-6X24
- Zoro # G316118151
product price:Â
$
632.99
/ea
Key Features
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Yield Strength
36,000 psi
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROD-A105-6X24
- Zoro #
- G316118151
- UPC #
- 00197666185452
- Country of Origin
- United States
- Item
- Carbon Steel Rod
- Material
- Carbon Steel
- Standards
- ASME SA-105, ASME SA-350 Grade LF2
- Yield Strength
- 36,000 psi
- Shape
- Rod
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Rockwell Hardness
- 93 HRB
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 197 BHN
- Heat Treatment
- Air-Hardened
- Galvanized
- Not Galvanized
- Fabrication
- Hot Rolled
- Heat Treatable
- Heat Treatable
- Tolerance Rating
- Standard
- Tensile Strength
- 70,000 psi
- Elongation
- 22 %
- Material Grade
- A105/LF2
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Outside Diameter Tolerance
- +/-0.015 in
- Outside Diameter
- 6 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 6 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.