Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Liberty Anchors Toggle Bolt, 6"L, Carbon Steel, 2 PK

  • Mfr # GCP38600TM

  • Zoro # G4305524

CAD Available

product price: $19.55
/pk 2, $9.78/ea

Key Features

CAD Drawing
Compatible Material
Block, Brick
Anchor Diameter
3/8"
Anchor Length
6"
Thread Size
3/8"-16
Sub-Brand
Liberty Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCP38600TM
Zoro #
G4305524
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Anchor Length
6"
Thread Size
3/8"-16
Drill Bit Size
3/8"
Minimum Material Thickness
1-7/8"
Usable Length
4 1/2 in
Thread Length
3 5/8 in
Size
3/8 in x 6 in
Overall Length
6 in
Maximum Material Thickness
4 1/2 in

Details

CAD Available
Yes
Item
Male Toggle Anchor
Compatible Material
Block, Brick
Sub-Brand
Liberty Anchors
Material
Steel
Head Type
Pan
Wing Span
1.5 in
Toggle Bolt Type
Male Toggle Anchor
Grip Range
1-7/8 to 4-1/2 in
Manufacturer Location
Made in USA
Finish
Zinc Yellow
Maximum Ultimate Shear Strength
3,000 lb
Toggle Anchor Type
Male Toggle Anchor
Maximum Ultimate Tension Strength
1,800 lb
Shear Strength (1/2 in Drywall)
3,000 lb
System of Measurement
Inch

Description

Male Toggle Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 6 in, Screw Length 6 in, Thread Length 3 5/8 in, Usable Length 4 1/2 in, Wing Span 1.5 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Maximum Material Thickness 4 1/2 in, Minimum Material Thickness 1 7/8 in, Maximum Ultimate Shear Strength 3,000 lb, Maximum Ultimate Tension Strength 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.