Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid Dispenser Cabinet, 22 3/8 in H, Black

  • Mfr # L2913BK

  • Zoro # G306878737


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Dispenser Holds
8 to 46 oz Lids
Color
Black
Depth
25 3/8 in
Tube Length
23 3/4 in
Includes
Black Trim Rings (L2400C), (2) L2200C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2913BK
Zoro #
G306878737
UPC #
-
Country of Origin
United States

Dimensions

Depth
25 3/8 in
Tube Length
23 3/4 in
Width
7 3/4 in
Height
22 3/8 in
Maximum Rim Diameter
4 1/2 in

Details

Dispenser Holds
8 to 46 oz Lids
Color
Black
Includes
Black Trim Rings (L2400C), (2) L2200C
Standards
NSF Certified
Mounting Type
Countertop
Number of Dispensers
3
Item
Lid Dispenser Cabinet
Compatible Cup Material
Foam, Paper, Plastic
BPI Certified
No
Dispenser Type
Lid Dispenser
Bio-Based
No
Minimum Cup Capacity
8 oz
Compostable
Not Compostable
Series
EZ-Fit
Maximum Cup Capacity
46 oz
FSC Certified
No
Recyclable
No
SFI Certified
No
USDA Certified Bio-based Products
No

Description

Lid Dispenser Cabinet, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 25 3/8 in, Height 22 3/8 in, Width 7 3/4 in, Dispenser Holds 8 to 46 oz Lids, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Black Trim Rings (L2400C), (2) L2200C, Maximum Rim Diameter 4 1/2 in, Mounting Type Countertop, Number of Dispensers 3, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 23 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.